Buy more than* S$200* and get FREE SHIPPING

  • Window Film As A Blind, Measure As A Blind

Window Film As A Blind, Measure As A Blind MS-1209

Item.#
08412774
Mfr.#
MS-1209
Package Qty.
1Sheet
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
SemiTransparent
Material
Polyester
Dimension (mm)
1270x900
Weight (g)
205
Thickness (mm)
0.119
Specification
3M Scotch Tint window film Fasara is standardized in 3 sizes
TRUSCO Part Number
220-8628