Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Window Film As A Blind, Measure As A Blind

Window Film As A Blind, Measure As A Blind MS-1218

Item.#
08412783
Mfr.#
MS-1218
Package Qty.
1Sheet
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
SemiTransparent
Material
Polyester
Weight (g)
410
TRUSCO Part Number
220-8644
Thickness (mm)
0.119
Specification
3M Scotch Tint window film Fasara is standardized in 3 sizes
Dimension (mm)
1270x1800