Buy more than* S$200* and get FREE SHIPPING

  • Window Film As A Blind, Measure As A Blind

Window Film As A Blind, Measure As A Blind MS-1224

Item.#
08412792
Mfr.#
MS-1224
Package Qty.
1Sheet
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
SemiTransparent
Material
Polyester
Weight (g)
545
TRUSCO Part Number
220-8695
Thickness (mm)
0.119
Specification
3M Scotch Tint window film Fasara is standardized in 3 sizes
Dimension (mm)
1270x2400