Buy more than* S$200* and get FREE SHIPPING

  • Tripod Block Hanger Spike

Tripod Block Hanger Spike 10TH-03S

4.00 (1)
Item.#
08412826
Mfr.#
10TH-03S
Package Qty.
1Set(3PC)
Ship pack of
1
69.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
10TH-03 for, only phi48.6mm
Material
Ductile Iron
Weight (kg)
3.4
TRUSCO Part Number
287-9018
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Building a garden in a villa as a hobby
4
From Japan
On 2013-12-02 08:20:55
I plan to use steel pipes but I feel a bit heavy overall.
This review is about item#08412826.