Buy more than* S$200* and get FREE SHIPPING

  • Lever Hoist
  • Lever Hoist
  • Lever Hoist
  • Lever Hoist

Lever Hoist TLH-025

5.00 (1)
Item.#
08412835
Mfr.#
TLH-025
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
286-8652
Shortest Distance between Hooks (mm)
230
Lever Length (mm)
150
Material
(I finish hardening special acid-free plating) (body) steel (load chain) special alloy steel
Hand Tensile Force (kgf[N])
30/294
Standard Pumping Capability (m)
1
Load Rating (t)
0.25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Load tightening during transport
5
From Japan
On 2017-10-05 18:28:35
Because the chain part is plated, it is good to resist rust.
This review is about item#8412862.