Buy more than* S$200* and get FREE SHIPPING

  • Lever Hoist
  • Lever Hoist
  • Lever Hoist
  • Lever Hoist
  • Lever Hoist

Lever Hoist TLH-100

5.00 (1)
Item.#
08412862
Mfr.#
TLH-100
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Hand Tensile Force (kgf[N])
23/226
Standard Pumping Capability (m)
1.5
Load Rating (t)
1
Material
(Finish special hardening acid-free plating) (body) steel plate (load chain) special alloy steel
Shortest Distance between Hooks (mm)
315
Lever Length (mm)
256
TRUSCO Part Number
286-8687
Purpose
Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Load tightening during transport
5
From Japan
On 2017-10-05 18:28:35
Because the chain part is plated, it is good to resist rust.
This review is about item#8412862.