Buy more than* S$200* and get FREE SHIPPING

  • Lever Hoist
  • Lever Hoist
  • Lever Hoist
  • Lever Hoist
  • Lever Hoist

Lever Hoist TLH-160

Item.#
08412871
Mfr.#
TLH-160
Package Qty.
1PC
Ship pack of
1
469.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Standard Pumping Capability (m)
1.5
Load Rating (t)
1.5
Hand Tensile Force (kgf[N])
27/265
Purpose
Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
Lever Length (mm)
368
TRUSCO Part Number
286-8695
Shortest Distance between Hooks (mm)
350
Material
(Finish special hardening acid-free plating) (body) steel plate (load chain) special alloy steel