Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine GV25-200

5.00 (2)
Item.#
08412896
Mfr.#
GV25-200
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Belt: polyester, ratchet buckle: steel, protector: polypropylene (PP)
Hook Shape
J-hook
Working Load (kg)
200
Color
Orange
TRUSCO Part Number
114-9539
Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Fixed Side Belt Length (m)
0.35
Winding Side Belt (m)
4.5
Belt Width (mm)
25
Weight (kg)
0.75
Belt Thickness (mm)
2.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-07-19 07:02:09
Very easy to use, the price is satisfied cheaply.
This review is about item#08412896.
Fixing of cylinder
5
From Japan
On 2015-05-07 23:01:27
Very easy to use
This review is about item#08412914.