Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine GV25-150

5.00 (2)
Item.#
08412905
Mfr.#
GV25-150
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Belt: polyester, ratchet buckle: steel, protector: polypropylene (PP)
Hook Shape
S hook
Working Load (kg)
150
Weight (kg)
0.7
Fixed Side Belt Length (m)
0.35
Winding Side Belt (m)
4.5
Belt Width (mm)
25
TRUSCO Part Number
114-9521
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-07-19 07:02:09
Very easy to use, the price is satisfied cheaply.
This review is about item#08412896.
Fixing of cylinder
5
From Japan
On 2015-05-07 23:01:27
Very easy to use
This review is about item#08412914.