Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine GV50-800

5.00 (2)
Item.#
08412923
Mfr.#
GV50-800
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Belt: Polyester, ratchet buckle: steel, protector: polypropylene (PP)
TRUSCO Part Number
114-9555
Fixed Side Belt Length (m)
1.00
Winding Side Belt (m)
9.5
Belt Width (mm)
50
Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Weight (kg)
3.26
Belt Thickness (mm)
2.5
Hook Shape
J Hook
Working Load (kg)
800
Color
Orange
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-07-19 07:02:09
Very easy to use, the price is satisfied cheaply.
This review is about item#08412896.
Fixing of cylinder
5
From Japan
On 2015-05-07 23:01:27
Very easy to use
This review is about item#08412914.