Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Cargo-Fastening Machine
  • Belt Cargo-Fastening Machine
  • Belt Cargo-Fastening Machine
  • Belt Cargo-Fastening Machine

Belt Cargo-Fastening Machine GV38-500R

Item.#
08412957
Mfr.#
GV38-500R
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Material
Belt: Polyester
Hook Shape
Squeezed sewing
Working Load (kg)
500
Weight (kg)
1.40
Belt Thickness (mm)
2.0
Color
Orange
Fixed Side Belt Length (m)
1.00
Winding Side Belt (m)
4.5
Belt Width (mm)
38
TRUSCO Part Number
227-8081