Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo-Fastening Machine
  • Belt Cargo-Fastening Machine
  • Belt Cargo-Fastening Machine

Belt Cargo-Fastening Machine GV50-800R

Item.#
08412966
Mfr.#
GV50-800R
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Material
Belt: Polyester
Belt Dimensions (mm)
50x 2.5 width thickness
Fixed Side Belt Length (m)
1
Winding Side Belt (m)
5
Belt Width (mm)
50
Color
Orange
TRUSCO Part Number
227-8090
Belt Thickness (mm)
2.5
Hook Shape
Stop sewing
Working Load (kg)
800
Weight (kg)
2.22