Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo-Fastening Machine

Belt Cargo-Fastening Machine GV25-200R

Item.#
08412975
Mfr.#
GV25-200R
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Material
Belt: Polyester
Belt Width (mm)
25
TRUSCO Part Number
227-8073
Fixed Side Belt Length (m)
0.35
Winding Side Belt (m)
4.5
Color
Orange
Working Load (kg)
200
Weight (kg)
0.59
Belt Thickness (mm)
2.0
Hook Shape
Squeezed sewing