Buy more than* S$200* and get FREE SHIPPING

  • Corner Pad for Belt Lashing
  • Corner Pad for Belt Lashing
  • Corner Pad for Belt Lashing

Corner Pad for Belt Lashing GBN-25

Item.#
08413002
Mfr.#
GBN-25
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyester
Compatible Belt Width (mm)
25
Overall Length (mm)
300
Bit Dimensions (mm)
30 (width) x2 (thickness)
Dimension (Length)
300mm
TRUSCO Part Number
115-1240