Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Corner Pad for Belt Lashing
  • Corner Pad for Belt Lashing
  • Corner Pad for Belt Lashing

Corner Pad for Belt Lashing GBN-50

Item.#
08413027
Mfr.#
GBN-50
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyester
Compatible Belt Width (mm)
50
TRUSCO Part Number
115-1266
Bit Dimensions (mm)
55x2 (thick)
Dimension (Length)
300mm