Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo-Fastening Machine

Belt Cargo-Fastening Machine GX50-1000J

4.00 (2)
Item.#
08413036
Mfr.#
GX50-1000J
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For prevention of the collapsing of truck cargo.
Belt Width (mm)
50
Belt Length (m)
(Take-up side) 5.0 (fixed side) 1.0
Shape
J-hook
Specification
With Protector (removable)
Fixed Side Belt Length (m)
1
Winding Side Belt (m)
5
Working Load (kg)
1000
Color
Green
Weight (kg)
2.74
TRUSCO Part Number
115-3021
Belt Thickness (mm)
3
Maximum Working Load (t)
1
Terminal Specification
J Hook
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Truck tightening etc
3
From Japan
On 2016-10-19 16:31:11
It's tough and easy to use, but it is a weak point that the belt slips off smoothly
This review is about item#8413045.
Built for luggage in the truck.
5
From Japan
On 2015-06-01 12:42:02
I think that ease of use is good. Just at a certain major home center, those of the same load but sold by another manufacturer were sold quite cheaply. I thought that the difference in price is related to quality as well.
This review is about item#08413045.