Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo-Fastening Machine

Belt Cargo-Fastening Machine GX50-1000R

4.00 (2)
Item.#
08413045
Mfr.#
GX50-1000R
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For prevention of the collapsing of truck cargo.
Belt Width (mm)
50
Weight (kg)
2.20
Finishing Material
SUS304
Fixed Side Belt Length (m)
1.0
Winding Side Belt (m)
5.0
Belt Length (m)
(Take-up side) 7.0 (fixed side) 1.0
Working Load (kg)
1000
Color
Green
TRUSCO Part Number
115-3005
Belt Thickness (mm)
3.0
Maximum Working Load (t)
1.00
Terminal Specification
Squeezed
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Truck tightening etc
3
From Japan
On 2016-10-19 16:31:11
It's tough and easy to use, but it is a weak point that the belt slips off smoothly
This review is about item#8413045.
Built for luggage in the truck.
5
From Japan
On 2015-06-01 12:42:02
I think that ease of use is good. Just at a certain major home center, those of the same load but sold by another manufacturer were sold quite cheaply. I thought that the difference in price is related to quality as well.
This review is about item#08413045.