Buy more than* S$200* and get FREE SHIPPING

  • Cargo-Fastening Machine Protector

Cargo-Fastening Machine Protector TGV-25P

Item.#
08413081
Mfr.#
TGV-25P
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To protect freight.
Bit Dimensions (mm)
Width 75x 4 thickness
Weight (g)
70
Overall Length (mm)
200
Thickness
4mm
Compatible Belt Width (mm)
25
Finishing Material
Nylon thread for weaving hit tape
TRUSCO Part Number
287-0339