|
Binding Belt KR203
(4)
- Item.#
- 08413142
- Mfr.#
- KR203
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 1.7
- Material (belt)
- Polypropylene (PP)
- Length (m)
- 3
- Color
- Yellow
- TRUSCO Part Number
- 117-5351
- 2014 TRUSCO Published Page
- 3-1482
- Caution
- For temporary fix. Do not put heavy load., For temporary fix. Do not put heavy load.
- Maximum Working Load (kg)
- 50
- Surface Processing
- Nickel-plated finish
- Weight (g)
- 60
- Width (mm)
- 20
- 2015 Trusco Published Pages
- 3 0923
- Material (metal)
- Steel
- Purpose
- For temporary fix. Do not put heavy load., For temporary fix. Do not put heavy load.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
2 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
For reinforcement of pillars
From Japan
On 2017-07-06 11:32:40
Tie another pillar to the pillar that broke with the earthquake
I purchased it for temporary repair, but as I thought
I could not bind strongly.
Packing goods
From Japan
On 2017-06-17 16:47:48
Easy to tighten, easy to loosen, easy to use, etc. Other than similar products, the price is slightly higher, but difficult points
Prevention of falling of steel
From Japan
On 2017-01-05 17:02:00
It is used to prevent falling when leaving steel, but it is very easy to use. The color is also vivid so you can stand out.
Used as a packing band.
From Japan
On 2016-03-02 15:14:17
There is a protective cloth in the metal fitting part, which is convenient because it does not damage the goods.
Customers Who Bought This Item Also Bought