Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TCS Buckle Belt Fastening Machine

TCS Buckle Belt Fastening Machine TC38-2503

3.00 (1)
Item.#
08413221
Mfr.#
TC38-2503
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
Working Load (kg)
250
Color
Orange
Belt Dimensions (mm)
1.5x38x3m
Weight (g)
380
Finishing Material
Polyester gray yarn Bracket / iron, chrome-plated
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading LP gas bottle
3
From Japan
On 2015-02-23 17:55:26
It is saved if choosing in 1 m unit the width a little wider.
This review is about item#08413221.