Buy more than* S$200* and get FREE SHIPPING

  • TCS Buckle Belt Fastening Machine

TCS Buckle Belt Fastening Machine TC38-2505

3.00 (1)
Item.#
08413237
Mfr.#
TC38-2505
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
Belt Dimensions (mm)
1.5x38x5m
Finishing Material
Polyester gray yarn Bracket / iron, chrome-plated
TRUSCO Part Number
287-0321
Working Load (kg)
250
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading LP gas bottle
3
From Japan
On 2015-02-23 17:55:26
It is saved if choosing in 1 m unit the width a little wider.
This review is about item#08413221.