Buy more than* S$200* and get FREE SHIPPING

  • TCS Buckle Belt Fastening Machine

TCS Buckle Belt Fastening Machine TC25-2003

3.00 (1)
Item.#
08413246
Mfr.#
TC25-2003
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Application
To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
Belt Dimensions (mm)
1.5x25x3m
Finishing Material
82% polyester, 18% polyamide
TRUSCO Part Number
287-0291
Working Load (kg)
200
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading LP gas bottle
3
From Japan
On 2015-02-23 17:55:26
It is saved if choosing in 1 m unit the width a little wider.
This review is about item#08413221.