Buy more than* S$200* and get FREE SHIPPING

  • TCS Buckle Belt Fastening Machine

TCS Buckle Belt Fastening Machine TC25-2005

3.00 (1)
Item.#
08413255
Mfr.#
TC25-2005
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Application
To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
Working Load (kg)
200
Color
Orange
Belt Dimensions (mm)
1.5x25x5m
Weight (g)
330
Finishing Material
Polyester gray yarn Bracket / iron, chrome-plated
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading LP gas bottle
3
From Japan
On 2015-02-23 17:55:26
It is saved if choosing in 1 m unit the width a little wider.
This review is about item#08413221.