Buy more than* S$200* and get FREE SHIPPING

  • PP Belt Bracket, 30mm
  • PP Belt Bracket, 30mm
  • PP Belt Bracket, 30mm

PP Belt Bracket, 30mm BK-30

4.33 (3)
Item.#
08413282
Mfr.#
BK-30
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Nickel-plated finish
Maximum Working Load (kg)
90
Dimensions (Vetical x Horizontal) (mm)
41x39
Abstract
30mm for
Width (mm)
30
Material
Steel
Compatible Width (mm)
30
Weight (g)
44
Finishing Material
Iron, brass
TRUSCO Part Number
511-4063
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Carrying on stairs and lifting work to the second floor etc.
5
From Japan
On 2018-01-18 17:05:23
Since it is a simple shape, packaging work can be done smoothly and it will also shorten the time Stable when tightening the belt is also good
This review is about item#8413291.
Temporary fixation of steel material
3
From Japan
On 2017-01-05 16:58:27
I tried to temporarily fix the steel plate, but it was severe in strength. I am sorry that this was bad usage.
This review is about item#8413282.
Fix luggage to backpack, backpack
5
From Japan
On 2016-07-20 00:22:49
【Composition】 · Moving part: two knurled metal bars · Fixed part: metal in bold. Bending the column material into a closed shape It is possible to attach the present metal fitting between the two PP belts 【Impression】 · Using Euler's belt rule, you can connect belts together with friction · Package usage It is necessary to retrieve "How to fasten PP belt special fittings" etc. with a search engine etc. not specified clearly and refer to how to tighten TRUSCO recommended · The rich gloss of nickel plating is good
This review is about item#08413282.