Buy more than* S$200* and get FREE SHIPPING

  • PP Belt Bracket, 30mm
  • PP Belt Bracket, 30mm
  • PP Belt Bracket, 30mm

PP Belt Bracket, 30mm BK-40

4.00 (2)
Item.#
08413291
Mfr.#
BK-40
Package Qty.
1PC
Ship pack of
1
6.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Nickel-plated finish
Width (mm)
40
Maximum Working Load (kg)
100
Dimensions (Vetical x Horizontal) (mm)
42x49
Abstract
40mm for
Material
Steel
TRUSCO Part Number
511-4071
Compatible Width (mm)
40
Weight (g)
55
Finishing Material
Iron, brass
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tacking of steel
3
From Japan
On 2017-01-05 16:58:27
I tried to appoint the temporary stop of the steel plate, but there was strength to severe. This is to reflect the usage was bad.
This review is about item#8413282.
Rucksack, luggage fixed to the back pack
5
From Japan
On 2016-07-20 00:22:49
【Constitution】 - Moving part: the two knurled treated metal rod - Fixed part: hollow square of metal. Processed into a closed shape by bending a cylindrical material It can be attached to this bracket between the two PP belt [Impression] · Using Euler of the belt law, is connect the belt to each other in the friction only It is not specified how to use the package Such as a search engine search for "PP belt dedicated bracket tighten the way", and the like, There is a need to see how to tighten the TRUSCO recommended Good rich luster of nickel-plated
This review is about item#08413282.