Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Belt Bracket, 30mm

PP Belt Bracket, 30mm BK-50

4.33 (3)
Item.#
08413307
Mfr.#
BK-50
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Nickel-plated finish
Maximum Working Load (kg)
150
Dimensions (Vetical x Horizontal) (mm)
54x61
Abstract
50mm for
Width (mm)
50
Material
Steel
Compatible Width (mm)
50
Weight (g)
94
Finishing Material
Iron, brass
TRUSCO Part Number
273-7060
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Carrying on stairs and lifting work to the second floor etc.
5
From Japan
On 2018-01-18 17:05:23
Since it is a simple shape, packaging work can be done smoothly and it will also shorten the time Stable when tightening the belt is also good
This review is about item#8413291.
Temporary fixation of steel material
3
From Japan
On 2017-01-05 16:58:27
I tried to temporarily fix the steel plate, but it was severe in strength. I am sorry that this was bad usage.
This review is about item#8413282.
Fix luggage to backpack, backpack
5
From Japan
On 2016-07-20 00:22:49
【Composition】 · Moving part: two knurled metal bars · Fixed part: metal in bold. Bending the column material into a closed shape It is possible to attach the present metal fitting between the two PP belts 【Impression】 · Using Euler's belt rule, you can connect belts together with friction · Package usage It is necessary to retrieve "How to fasten PP belt special fittings" etc. with a search engine etc. not specified clearly and refer to how to tighten TRUSCO recommended · The rich gloss of nickel plating is good
This review is about item#08413282.