Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • PP Belts

PP Belts PPB-5010 B

3.00 (2)
Item.#
08413334
Mfr.#
PPB-5010 B
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Color
Blue
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Length (m)
10
Weight (kg)
0.42
TRUSCO Part Number
273-7451
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Unity
5
From Japan
On 2018-01-28 11:25:35
It is thicker and stronger feeling than I expected. Although it is a PP belt, the touch feeling is the feeling of a strong cloth.
This review is about item#8413343.
Packing for air baggage
1
From Japan
On 2017-03-08 09:32:38
I trusted the display on the shipment on the day and ordered, but it will not be shipped after 2 days shipping due date. After all it purchased at another site to make it in time for the flight.
This review is about item#8413334.