Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5010 W

1.00 (1)
Item.#
08413352
Mfr.#
PPB-5010 W
Package Qty.
1Roll
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Thickness (mm)
1.7
Length (m)
10
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Weight (kg)
0.42
TRUSCO Part Number
273-7434
Color
White
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing for air baggage
1
From Japan
On 2017-03-08 09:32:38
I trusted the display on the shipment on the day and ordered, but it will not be shipped after 2 days shipping due date. After all it purchased at another site to make it in time for the flight.
This review is about item#8413334.