Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5010 GN

3.00 (2)
Item.#
08413361
Mfr.#
PPB-5010 GN
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Weight (kg)
0.42
TRUSCO Part Number
273-7469
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Color
Green
Thickness (mm)
1.7
Length (m)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Unity
5
From Japan
On 2018-01-28 11:25:35
It is thicker and stronger feeling than I expected. Although it is a PP belt, the touch feeling is the feeling of a strong cloth.
This review is about item#8413343.
Packing for air baggage
1
From Japan
On 2017-03-08 09:32:38
I trusted the display on the shipment on the day and ordered, but it will not be shipped after 2 days shipping due date. After all it purchased at another site to make it in time for the flight.
This review is about item#8413334.