Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5020 B

1.00 (1)
Item.#
08413386
Mfr.#
PPB-5020 B
Package Qty.
1Roll
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Weight (kg)
0.84
TRUSCO Part Number
273-7507
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Color
Blue
Thickness (mm)
1.7
Length (m)
20
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing for air baggage
1
From Japan
On 2017-03-08 09:32:38
I trusted the display on the shipment on the day and ordered, but it will not be shipped after 2 days shipping due date. After all it purchased at another site to make it in time for the flight.
This review is about item#8413334.