Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5020 GN

1.00 (1)
Item.#
08413413
Mfr.#
PPB-5020 GN
Package Qty.
1Roll
Ship pack of
1
80.86 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Color
Green
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Length (m)
20
Weight (kg)
0.84
TRUSCO Part Number
273-7515
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing of air luggage
1
From Japan
On 2017-03-08 09:32:38
I ordered to believe the display of the ship next day, but the material is not shipped even after two days the ship date. Eventually purchased at other sites in order to meet the deadline to flight.
This review is about item#8413334.