Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5050 B

Item.#
08413431
Mfr.#
PPB-5050 B
Package Qty.
1Roll
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Color
Blue
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Length (m)
50
Weight (kg)
2.10
TRUSCO Part Number
273-7558