Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-5050 R

Item.#
08413447
Mfr.#
PPB-5050 R
Package Qty.
1Roll
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
150
Material
Polypropylene (PP)
Color
Red
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
50
Length (m)
50
Weight (kg)
2.10
TRUSCO Part Number
273-7540