Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-3010 W

5.00 (3)
Item.#
08413501
Mfr.#
PPB-3010 W
Package Qty.
1Roll
Ship pack of
1
25.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
90
Material
Polypropylene (PP)
Color
White
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
30
Length (m)
10
Weight (kg)
0.25
TRUSCO Part Number
511-3768
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-31 12:52:49
Product is good to use and normal. Also I think that to repeat.
This review is about item#39549115.
For goods packing
5
From Japan
On 2016-11-26 17:06:58
This firm PP belt. This time, in a repeat, we purchased a longer 50m. A very happy, also I want to use.
This review is about item#39549133.
Thick enough ♪
5
From Japan
On 2015-08-19 18:03:45
The thickness is firm and durable, and the cut surface is a soldering iron, it is easy to handle because it is hard to fray at the edges just by stroking.
This review is about item#39549124.