Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-3010 GN

4.75 (4)
Item.#
08413517
Mfr.#
PPB-3010 GN
Package Qty.
1Roll
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
90
Material
Polypropylene (PP)
Color
Green
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
30
Length (m)
10
Weight (kg)
0.25
TRUSCO Part Number
511-3792
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Binding and holding applications
4
From Japan
On 2017-12-26 14:43:31
It is a thicker belt than I thought, a feeling of cloth is stronger than vinyl.
This review is about item#8413492.
packing
5
From Japan
On 2017-03-31 12:52:49
It is a good item that you can use normally. I think that I will repeat again.
This review is about item#39549115.
For packing goods
5
From Japan
On 2016-11-26 17:06:58
It is a solid PP belt. This time, with repeat, I bought a longer 50 m. Very satisfied, I would like to use again.
This review is about item#39549133.
Thick enough ♪
5
From Japan
On 2015-08-19 18:03:45
The thickness is firm and durable, and the cut surface is a soldering iron, it is easy to handle because it is hard to fray at the edges just by stroking.
This review is about item#39549124.