Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-3020 Y

5.00 (2)
Item.#
08413526
Mfr.#
PPB-3020 Y
Package Qty.
1Roll
Ship pack of
1
44.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
90
Material
Polypropylene (PP)
Weight (kg)
0.50
TRUSCO Part Number
511-3857
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
30
Color
Yellow
Thickness (mm)
1.7
Length (m)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For goods packing
5
From Japan
On 2016-11-26 17:06:58
This firm PP belt. This time, in a repeat, we purchased a longer 50m. A very happy, also I want to use.
This review is about item#39549133.
Thickness also enough ♪
5
From Japan
On 2015-08-19 18:03:45
Thickness is also firmly there, It is tough, Cut surface is a soldering iron, just stroking to slip Edge is also unlikely to be easy to handle fray.
This review is about item#39549124.