Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-3050 B

5.00 (2)
Item.#
08413587
Mfr.#
PPB-3050 B
Package Qty.
1Roll
Ship pack of
1
97.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
90
Material
Polypropylene (PP)
Color
Blue
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
30
Length (m)
50
Weight (kg)
1.25
TRUSCO Part Number
511-3881
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For goods packing
5
From Japan
On 2016-11-26 17:06:58
This firm PP belt. This time, in a repeat, we purchased a longer 50m. A very happy, also I want to use.
This review is about item#39549133.
Thickness also enough ♪
5
From Japan
On 2015-08-19 18:03:45
Thickness is also firmly there, It is tough, Cut surface is a soldering iron, just stroking to slip Edge is also unlikely to be easy to handle fray.
This review is about item#39549124.