Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Belts

PP Belts PPB-4010 R

5.00 (1)
Item.#
08413641
Mfr.#
PPB-4010 R
Package Qty.
1Roll
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
100
Material
Polypropylene (PP)
Color
Red
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
40
Length (m)
10
Weight (kg)
0.33
TRUSCO Part Number
511-3920
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A waist strap for preventing the fall of a young man dancing on the roof of a festival stall
5
From Japan
On 2016-04-16 17:13:08
Unlike round straps, wide bands do not dig into the body, and support the movement of the body comfortably and safely
This review is about item#08413745.