Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-4020 W

5.00 (1)
Item.#
08413702
Mfr.#
PPB-4020 W
Package Qty.
1Roll
Ship pack of
1
59.57 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
100
Material
Polypropylene (PP)
Color
White
Thickness (mm)
1.7
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
40
Length (m)
20
Weight (kg)
0.66
TRUSCO Part Number
511-3962
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waist cord of fall prevention of lads that dance in the festival stalls of roof
5
From Japan
On 2016-04-16 17:13:08
Band of the wide difference between a round cord is without cutting into the body, you who have supported the motion of the comfortable and safe body
This review is about item#08413745.