Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-4020 GN

5.00 (1)
Item.#
08413711
Mfr.#
PPB-4020 GN
Package Qty.
1Roll
Ship pack of
1
59.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
100
Material
Polypropylene (PP)
Weight (kg)
0.66
TRUSCO Part Number
511-3997
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
40
Color
Green
Thickness (mm)
1.7
Length (m)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waist cord of fall prevention of lads that dance in the festival stalls of roof
5
From Japan
On 2016-04-16 17:13:08
Band of the wide difference between a round cord is without cutting into the body, you who have supported the motion of the comfortable and safe body
This review is about item#08413745.