Buy more than* S$200* and get FREE SHIPPING

  • PP Belts

PP Belts PPB-4050 Y

5.00 (1)
Item.#
08413727
Mfr.#
PPB-4050 Y
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Maximum Working Load (kg)
100
Material
Polypropylene (PP)
TRUSCO Part Number
511-4055
Color
Yellow
Purpose
Simple bond of goods. Bond of moving luggages.
Width (mm)
40
Thickness (mm)
1.7
Length (m)
50
Weight (kg)
1.65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A waist strap for preventing the fall of a young man dancing on the roof of a festival stall
5
From Japan
On 2016-04-16 17:13:08
Unlike round straps, wide bands do not dig into the body, and support the movement of the body comfortably and safely
This review is about item#08413745.