Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Sling 75mm Width
  • Belt Sling 75mm Width
  • Belt Sling 75mm Width
  • Belt Sling 75mm Width
  • Belt Sling 75mm Width

Belt Sling 75mm Width G100-30

3.50 (2)
Item.#
08413797
Mfr.#
G100-30
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
420
Maximum Working Load (t)
3.2
Belt Width (mm)
100
Material
Nylon (internal: Polyester)
Working Temperature
100 deg C or less
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Belt Thickness (mm)
8
Overall Length (m)
3
Weight (kg)
2.22
TRUSCO Part Number
118-5781
Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Steel transportation
5
From Japan
On 2018-03-30 15:18:40
Because it is color-coded, it's more prominent color, so it's easy to see and it's also preventing accidents.
This review is about item#8413955.
Hang the coil
2
From Japan
On 2012-10-01 13:14:37
Product was not used in 3 months. It may be that there was a problem such as usage (corner putt). I think I will try again.
This review is about item#08414384.