Buy more than* S$200* and get FREE SHIPPING

  • Web Sling
  • Web Sling
  • Web Sling

Web Sling G100-40

Item.#
08413806
Mfr.#
G100-40
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub.
Impeller Eye Length (mm)
420
Maximum Working Load (t)
3.2
Material
Nylon (internal: Polyester)
Overall Length (m)
4
TRUSCO Part Number
118-5888
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Belt Thickness (mm)
8
Belt Width (mm)
100
Working Temperature
100deg C below
Weight (kg)
2.87