Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling 75mm Width

Belt Sling 75mm Width G25-100

3.50 (2)
Item.#
08413946
Mfr.#
G25-100
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Maximum Working Load (t)
0.8
Belt Width (mm)
25
Material
Nylon (internal: Polyester)
TRUSCO Part Number
118-6221
Impeller Eye Length (mm)
210
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Overall Length (m)
10
Weight (kg)
1.66
Thickness (mm)
8
Working Temperature
100deg C below
Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub. Even though you put a pad, there is a possibility to be damaged and cut sling by load skid and touch around wall and stuff, and pressurization. So be more careful of working environment and use it.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Steel transportation
5
From Japan
On 2018-03-30 15:18:40
Because it is color-coded, it's more prominent color, so it's easy to see and it's also preventing accidents.
This review is about item#8413955.
Hang the coil
2
From Japan
On 2012-10-01 13:14:37
Product was not used in 3 months. It may be that there was a problem such as usage (corner putt). I think I will try again.
This review is about item#08414384.