Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling 75mm Width

Belt Sling 75mm Width G25-15

3.50 (2)
Item.#
08413955
Mfr.#
G25-15
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
118-5608
Impeller Eye Length (mm)
210
Overall Length (m)
1.5
Weight (kg)
0.33
Thickness (mm)
8
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
Working Temperature
100 deg C or less
Maximum Working Load (t)
0.8
Belt Width (mm)
25
Material
Nylon (inside: polyester)
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Steel transportation
5
From Japan
On 2018-03-30 15:18:40
Because it is color-coded, it's more prominent color, so it's easy to see and it's also preventing accidents.
This review is about item#8413955.
Hang the coil
2
From Japan
On 2012-10-01 13:14:37
Product was not used in 3 months. It may be that there was a problem such as usage (corner putt). I think I will try again.
This review is about item#08414384.