Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation
Machinery: Automobile, automobile parts, and high precision machinery transportation
Material
Nylon (inside: polyester)
TRUSCO Part Number
118-5641
Impeller Eye Length (mm)
210
Overall Length (m)
2
Caution
With articles that had corners, please use reinforced padding
For working loads that are hanging straight