Buy more than* S$200* and get FREE SHIPPING

  • 25 mm of Webbing Sling Width

25 mm of Webbing Sling Width G25-25

4.75 (4)
Item.#
08413973
Mfr.#
G25-25
Package Qty.
1PC
Ship pack of
1
41.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
210
Belt Width (mm)
25
Overall Length (m)
2.5
Material
Nylon (inside: polyester)
Working Temperature
100 deg C or less
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
Maximum Working Load (t)
0.8
Thickness (mm)
8
Weight (kg)
0.48
TRUSCO Part Number
118-5705
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a hanger of UNIC
5
From Japan
On 2016-04-01 18:46:26
It is normal thing.
This review is about item#08413982.
Truck crane slinging
4
From Japan
On 2014-10-09 15:02:36
Since the front and back color difference that is a twist phenomenon is easy to understand. Since the price is also low cost or of a different size to the next opportunity thing I would like to buy.
This review is about item#08414016.
To equipment relocation in line refurbishment of the plant
5
From Japan
On 2014-02-11 15:16:53
Orimashi seeking a handy thing for the lightweight material was those that can be satisfied with the real thing
This review is about item#08413937.
Lift the drums, etc.
5
From Japan
On 2013-06-26 08:54:28
It was very helpful in place at a low price than buying durable home over center.
This review is about item#08413973.