Buy more than* S$200* and get FREE SHIPPING

  • 25 mm of Webbing Sling Width

25 mm of Webbing Sling Width G25-35

4.67 (6)
Item.#
08413991
Mfr.#
G25-35
Package Qty.
1PC
Ship pack of
1
51.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
210
Belt Width (mm)
25
Working Temperature
100deg C below
Weight (kg)
0.64
TRUSCO Part Number
118-5802
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Maximum Working Load (t)
0.8
Thickness (mm)
8
Overall Length (m)
3.5
Material
Nylon (internal: Polyester)
Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub. Even though you put a pad, there is a possibility to be damaged and cut sling by load skid and touch around wall and stuff, and pressurization. So be more careful of working environment and use it.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Material raising
4
From Japan
On 2017-11-09 10:09:52
It is light and easy to use. Different colors on the front and back, you can check the twist at fishing. However, it seems that the durability is not good and the pain is quick.
This review is about item#8413982.
Steel transport
5
From Japan
On 2017-05-29 08:55:49
The color is easy to understand and easy to use. It looks nice for durability, so it seems to be useful for a long time.
This review is about item#08413955.
As a hanger of Unic
5
From Japan
On 2016-04-01 18:46:26
It is an ordinary one.
This review is about item#08413982.
Truck crane inlay
4
From Japan
On 2014-10-09 15:02:36
It is easy to understand the twist phenomenon because it is a different front and back color. Since the price is also inexpensive, I would like to purchase another size thing at the next opportunity.
This review is about item#08414016.
Plant line renovation for equipment relocation
5
From Japan
On 2014-02-11 15:16:53
I was looking for easy things for lightweight objects and the things were satisfactory
This review is about item#08413937.
Lifting a drum can
5
From Japan
On 2013-06-26 08:54:28
He was strong and replied at a low price rather than buying it at his home center, so I got it very much.
This review is about item#08413973.