Buy more than* S$200* and get FREE SHIPPING

  • 25 mm of Webbing Sling Width

25 mm of Webbing Sling Width G25-40

4.71 (7)
Item.#
08414007
Mfr.#
G25-40
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
210
Belt Width (mm)
25
Working Temperature
100deg C below
Weight (kg)
0.72
Caution
With articles that had corners, please use reinforced padding. For working loads that are hanging straight
Maximum Working Load (t)
0.8
Thickness (mm)
8
Overall Length (m)
4
Material
Nylon (internal: Polyester)
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Fixed load
5
From Japan
On 2017-12-20 17:20:01
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#8413937.
Material raising
4
From Japan
On 2017-11-09 10:09:52
It is light and easy to use. Different colors on the front and back, you can check the twist at fishing. However, it seems that the durability is not good and the pain is quick.
This review is about item#8413982.
Steel transport
5
From Japan
On 2017-05-29 08:55:49
The color is easy to understand and easy to use. It looks nice for durability, so it seems to be useful for a long time.
This review is about item#08413955.
As a hanger of Unic
5
From Japan
On 2016-04-01 18:46:26
It is an ordinary one.
This review is about item#08413982.
Truck crane inlay
4
From Japan
On 2014-10-09 15:02:36
It is easy to understand the twist phenomenon because it is a different front and back color. Since the price is also inexpensive, I would like to purchase another size thing at the next opportunity.
This review is about item#08414016.
Plant line renovation for equipment relocation
5
From Japan
On 2014-02-11 15:16:53
I was looking for easy things for lightweight objects and the things were satisfactory
This review is about item#08413937.
Lifting a drum can
5
From Japan
On 2013-06-26 08:54:28
He was strong and replied at a low price rather than buying it at his home center, so I got it very much.
This review is about item#08413973.