Buy more than* S$200* and get FREE SHIPPING

  • 25 mm of Webbing Sling Width

25 mm of Webbing Sling Width G25-50

4.75 (4)
Item.#
08414025
Mfr.#
G25-50
Package Qty.
1PC
Ship pack of
1
67.49 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
210
Belt Width (mm)
25
Overall Length (m)
5
Material
Nylon (internal: Polyester)
Working Temperature
100deg C below
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Maximum Working Load (t)
0.8
Thickness (mm)
8
Weight (kg)
0.88
TRUSCO Part Number
118-5942
Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub. Even though you put a pad, there is a possibility to be damaged and cut sling by load skid and touch around wall and stuff, and pressurization. So be more careful of working environment and use it.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a hanger of UNIC
5
From Japan
On 2016-04-01 18:46:26
It is normal thing.
This review is about item#08413982.
Truck crane slinging
4
From Japan
On 2014-10-09 15:02:36
Since the front and back color difference that is a twist phenomenon is easy to understand. Since the price is also low cost or of a different size to the next opportunity thing I would like to buy.
This review is about item#08414016.
To equipment relocation in line refurbishment of the plant
5
From Japan
On 2014-02-11 15:16:53
Orimashi seeking a handy thing for the lightweight material was those that can be satisfied with the real thing
This review is about item#08413937.
Lift the drums, etc.
5
From Japan
On 2013-06-26 08:54:28
It was very helpful in place at a low price than buying durable home over center.
This review is about item#08413973.